7 x 3-1/2 in. Pedestal Mount in Black
7 x 3-1/2 in. Pedestal Mount in Black
Frequently Purchased Together
Product Details
- Additional finishes: Black/olde brick/olde bronze/polished brass/vintage pewter/white/antique pewter/legacy bronze/Cambridge/tannery bronze with gold accent/weathered zinc
- Safety rated: Accessory, listing not required
- Ships via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-1/2 in
- Indoor Outdoor:
- Outdoor
- Material:
- Cast Aluminum
- Product Type:
- Pedestal Mount
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 1 lb
- Width:
- 7 in