0 items

Kichler Lighting Leeds 70W 5-Blade Ceiling Fan with Integrated LED

KK300457

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
Light Cherry/Black Cherry
Blade Pitch
13°
Blade Span
52 in
Bulb Type
Integrated LED
CEC Compliant
Not for Sale in CA
CFM
6255
Collection
Leeds
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Etched Cased Opal
Height
17 in
Lighting Direction
Down Lighting
Lumens
1600
Material
Wood
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
70

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday