72 in. Ceiling Fan Downrod in Oil Brushed Bronze
72 in. Ceiling Fan Downrod in Oil Brushed Bronze
Frequently Purchased Together
Product Details
- Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Brushed Bronze
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 72 in
- Material:
- Steel
- Product Type:
- Fan Accessory
- Type:
- Fan Acessory
- Width:
- 1 in