72 in. Ceiling Fan Downrod in Tannery Bronze

You last purchased this on
 
Kichler Lighting

72 in. Ceiling Fan Downrod in Tannery Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

72 in. Ceiling Fan Downrod in Tannery Bronze

  • Fast #
  • Part #KK360006TZ
  • Item #4134550
  • Manufacturer Part #360006TZ
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tannery Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
72 in
Material:
Steel
Product Type:
Fan Accessory
Width:
1 in