0 items

Kichler Lighting 72 in. Downrod

KK456

Color Finish

Starting at $61.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3/4 in
Length
72 in
Type
Ceiling Fan Downrod

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday