72 x 1 in. Fan Downrod in Satin Black

You last purchased this on
 
Kichler Lighting

72 x 1 in. Fan Downrod in Satin Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

72 x 1 in. Fan Downrod in Satin Black

  • Fast #
  • Part #KK360006SBK
  • Item #4132895
  • Manufacturer Part #360006SBK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Indoor Outdoor:
Indoor
Length:
72 in
Material:
Steel
Product Type:
Fan Accessory
Type:
Fan Acessory
UL Listed:
No
Width:
1 in