0 items

Kichler Lighting Palla 72W 5-Blade Ceiling Fan with 56 in. Blade Span

KK300126

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.6
Blade Finish
Satin Black
Blade Pitch
14°
Blade Span
56 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
6308
Collection
Palla
Color Finish
Midnight Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
16-1/2 in
Indoor Outdoor
Indoor
Lighting Direction
Up Lighting
Number Of Blades
5
Number Of Lights
6
Volts
120V
Watts
90

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday