0 items

Kichler Lighting Terra 74W 5-Blade Ceiling Fan with 60 in. Blade Span

KK330249

Color Finish

Starting at $299.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.34, 0.47, 0.62
Blade Finish
Silver
Blade Pitch
14°
Blade Span
60 in
CEC Compliant
For Sale in CA
CFM
7009
Collection
Terra
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
14 in
Indoor Outdoor
Indoor
Material
Wood
Number Of Blades
5
UL Listed
No
Volts
120V
Watts
74

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday