75W 1-Light Medium E-26 Incandescent Path Light in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

Six Groove 75W 1-Light Medium E-26 Incandescent Path Light in Textured Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Six Groove 75W 1-Light Medium E-26 Incandescent Path Light in Textured Architectural Bronze

  • Fast #
  • Part #KK15211AZT
  • Item #983071
  • Manufacturer Part #15211AZT
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Architectural Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS
  • Additional Shade Information: Clear polycarbonate
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Six Groove
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Diameter:
11-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
9-1/2 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Pear Shape
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
Volts:
120V
Watts:
75 W
Width:
11-1/2 in