75W 1-Light Medium E-26 Incandescent Small In-Ground Well Light in Architectural Bronze

You last purchased this on
 
Kichler Lighting

75W 1-Light Medium E-26 Incandescent Small In-Ground Well Light in Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

75W 1-Light Medium E-26 Incandescent Small In-Ground Well Light in Architectural Bronze

  • Fast #
  • Part #KK15268AZ
  • Item #4133282
  • Manufacturer Part #15268AZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Architectural Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Architectural Bronze/
  • Safety Rated: Ulf Listed Wet
  • Ships Via: UPS
  • Additional Shade Information: TEMPERED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Diameter:
7 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Tempered
Height:
8-1/4 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR30 Long Neck
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Resin, Aluminum
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Landscape Accent Lights
Type:
Landscape Accent Lights
UL Listed:
No
Volts:
120V
Watts:
75 W
Width:
7 in