0 items

Kichler Lighting Ralston 75W 1-Light Outdoor Wall Lantern

KK49409

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Ralston
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
7 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
No
Watts
75
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday