75W 2-Light Bowl Fitter in White

You last purchased this on
 
Kichler Lighting

75W 2-Light Bowl Fitter in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

75W 2-Light Bowl Fitter in White

  • Fast #
  • Part #KK350020
  • Item #4821357
  • Manufacturer Part #350020
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': White Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
5 in
Dimmable:
No
Energy Star Compliant:
No
Height:
6 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T4
Light Bulb Style:
Tubular
Light Bulb Type:
Halogen
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Traditional
UL Listed:
No
Volts:
120V
Watts:
75 W
Width:
5 in