0 items

Kichler Lighting Everly 8-3/4 in. 100W 1-Light Medium Pendant

KK42047

Color Finish

Starting at $196.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Everly
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8-3/4 in
Energy Star Compliant
No
Glass Type
Clear
Height
56 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Classic
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday