0 items

Kichler Lighting Crosby 8-3/4 in. 30W 3-Light Medium E-26 Base Bath Vanity Light

KK45497

Color Finish

Starting at $144.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Crosby
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
30
Width
23 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday