0 items

Kichler Lighting 8.5W 12V LED 60 Degree Wide Light in Textured Architectural Bronze

KK15743AZT

Color Finish

(Pricing is for Textured Architectural Bronze)

$162.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Height
3-1/2 in
Number Of Lights
6
UL Listed
Yes
Volts
12V
Watts
51

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday