0 items

Kichler Lighting Barrie 8 in. 100W 1-Light Medium Wall Lantern

KK9735

Color Finish

Starting at $62.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Barrie
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Glass Type
Clear Beveled
Height
15-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday