0 items

Kichler Lighting Monroe™ 8-Light Cage Foyer Pendant

KK43167

Color Finish

Starting at $510.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Monroe™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Light Umber Etched
Height
44-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel
Number Of Lights
8
UL Listed
Yes
Watts
60
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday