0 items

Kichler Lighting Larkin 8-Light Foyer Pendant

KK42591

Color Finish

Starting at $658.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Brushed Nickel/Olde Bronze/Sterling Gold/Black/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Larkin
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
47-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Number Of Lights
8
UL Listed
No
Volts
120V
Watts
60
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday