0 items

Kichler Lighting Canfield XL Patio Collection 82W 5-Blade Ceiling Fan

KK300188

Color Finish

Starting at $329.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.35, 0.51, 0.69
Blade Finish
Walnut/Cherry
Blade Pitch
14°
Blade Span
60 in
CFM
8060
Collection
Canfield XL Patio Collection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
14-1/50 in
Indoor Outdoor
Indoor
Number Of Blades
5
UL Listed
No
Volts
120V
Watts
82

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday