84 x 3 in. Post with Exterior Photoeye Ladder Rest in Architectural Bronze
84 x 3 in. Post with Exterior Photoeye Ladder Rest in Architectural Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Architectural Bronze/Black/White/
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Indoor Outdoor:
- Outdoor
- Material:
- Aluminum
- Product Type:
- Lighting Accessory
- Type:
- Lighting Accessory
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 3 in