Kichler Lighting 8.5W 6-Light LED Landscape Light in Textured Black

KK15742BKT

Color Finish

(Pricing is for Textured Black)

$145.8

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
Textured Black
Color Finish Category
Blacks
Color Temperature
2950
Height
3-1/2 in
Length
2-1/2 in
Material
Glass
Number Of Hours
40000
Number Of Lights
6
UL Listed
No
Volts
12V
Watts
8.5
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday