Kichler Lighting

8U Series 108/132V 625 Lumen Premium LED Under-Cabinet in Bronze Textured

Part #KK8U27K18BZT  |  Manufacturer Part #8U27K18BZT

Color/Finish:
Bronze Textured

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 13

Bulb Type: Integrated LED

Collection: 8U Series

Color Finish: Bronze Textured

Color Finish Category: Bronze Tones

Color Temperature: 2700

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 1 in

Installation Type: Under Cabinet

Length: 18-1/2 in

Lumens: 625

Material: Aluminum, Glass, Steel

Number Of Hours: 50000

Type: LED Under Cabinet

UL Listed: No

Volts: 108/132V

Width: 4 in