12-1/2 in. 3000K 431 Lumen LED Under-Cabinet Light in Textured White
8U Series 12-1/2 in. 3000K 431 Lumen LED Under-Cabinet Light in Textured White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 8U Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 12-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 431
- Material:
- Steel, Aluminum, Glass
- UL Listed:
- Yes
- Volts:
- 108/132V
- Width:
- 4 in