18-1/2 in. 3000K 672 Lumen LED Under-Cabinet Light in Textured White

You last purchased this on
 
Kichler Lighting

8U Series 18-1/2 in. 3000K 672 Lumen LED Under-Cabinet Light in Textured White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

8U Series 18-1/2 in. 3000K 672 Lumen LED Under-Cabinet Light in Textured White

  • Fast #
  • Part #KK8U30K18WHT
  • Item #7103380
  • Manufacturer Part #8U30K18WHT
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
8U Series
Color Finish Category:
Whites
Color Finish Name:
Textured White
Color Temperature:
3000
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
1 in
Installation Type:
Under Cabinet
Length:
18-1/2 in
Light Bulb Type:
LED
Lumens:
672
Material:
Steel, Aluminum, Glass
UL Listed:
Yes
Volts:
108/132V
Width:
4-1/2 in