Kichler Lighting

8U Series 18-1/2 in. 20W Premium LED Under-Cabinet Light in Bronze Textured

Part #KK8U30K18BZT  |  Manufacturer Part #8U30K18BZT

Color/Finish:
Bronze Textured

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 13

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: 8U Series

Color Finish: Bronze Textured

Color Finish Category: Bronze Tones

Color Temperature: 3000

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 1 in

Length: 18-1/2 in

Lumens: 672

Material: Aluminum, Steel

Number Of Hours: 50000

Number Of Lights: 1

UL Listed: No

Volts: 108/132V

Watts: 20

Width: 4 in