0 items

Kichler Lighting 8U Series 30-1/2 in. 2700K 974 Lumen LED Under-Cabinet Light in Textured White

KK8U27K30WHT

Color Finish

(Pricing is for Textured White)

$184.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
8U Series
Color Finish
Textured White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
No
Glass Type
Frosted
Height
1 in
Installation Type
Under Cabinet
Length
30-1/2 in
Lumens
974
Material
Aluminum, Glass, Steel
UL Listed
Yes
Volts
108/132V
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday