6-1/2 in. LED 3000 Kelvin Under Cabinet Light in Nickel Textured

You last purchased this on
 
Kichler Lighting

8U Series 6-1/2 in. LED 3000 Kelvin Under Cabinet Light in Nickel Textured

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

8U Series 6-1/2 in. LED 3000 Kelvin Under Cabinet Light in Nickel Textured

  • Fast #
  • Part #KK8U30KD07NIT
  • Item #7103410
  • Manufacturer Part #8U30KD07NIT
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Textured Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
6.5
Ballast Type:
Integrated
Collection:
8U Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Textured
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
1 in
Installation Type:
Under Cabinet
Length:
6-1/2 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
214
Material:
Steel, Aluminum
Number Of Hours:
50000 h
UL Listed:
No
Volts:
108/132V
Width:
4 in