Kichler Lighting

8U Series Premium LED Under-Cabinet in Nickel Textured

Part #KK8U30K18NIT  |  Manufacturer Part #8U30K18NIT

Color/Finish:
Nickel Textured

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 13

Bulb Type: LED

Collection: 8U Series

Color Finish: Nickel Textured

Color Finish Category: Nickel Tones

Color Temperature: 3000

ETL Listed: No

Energy Star Compliant: No

Height: 1 in

Length: 18-1/2 in

Lighting Direction: Down Lighting

Lumens: 672

Number Of Hours: 50000

UL Listed: No

Volts: 108/120/132V

Width: 4 in