0 items

Kichler Lighting Avery 100W 1-Light Medium E-26 Base Pendant

KK43853

Color Finish

Starting at $114.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Avery
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
Yes
Energy Star Compliant
No
Height
9-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday