0 items

Kichler Lighting Telford™ 9 in. 100W 4-Light Medium Bracket

KK5994

Color Finish

Starting at $130.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be installed up or down
  • Teleford Collection
  • Utilizes 4 100 W (max) bulbs (not included)

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Telford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9 in
Energy Star Compliant
No
Glass Type
Alabaster Swirl
Height
9 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Classic
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
33-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday