0 items

Kichler Lighting 9 in. Interconnect Cable

KK10571

Color Finish

Starting at $11.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
9 in
UL Listed
Yes
Volts
120V
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday