Kichler Lighting 9-Light LED with Bracket

KK1575627

Color Finish

Starting at $172.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Textured Architectural Bronze/Bronzed Brass/Copper/Gray/Sand/Textured White/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
LED
Color Finish
Grey
Color Finish Category
Greys
Color Temperature
2560
Diameter
3 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Height
3/4 in
Indoor Outdoor
Outdoor
Length
19 in
Material
Aluminum
Number Of Hours
40000
Number Of Lights
9
Type
Landscape LED
Volts
12V
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday