0 items

Kichler Lighting Todo 95W 3-Blade Ceiling Fan with 56 in. Blade Span

KK330025

Color Finish

Starting at $196.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.39, 0.73, 0.8
Blade Pitch
6.5°
Blade Span
56 in
CFM
10642
Collection
Todo
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
4
Height
15 in
Indoor Outdoor
Indoor
Material
Steel
Number Of Blades
3
UL Listed
No
Volts
120V
Watts
95

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday