4-1/2 in. Surface Mounting Flange in Textured Black

You last purchased this on
 
Kichler Lighting

4-1/2 in. Surface Mounting Flange in Textured Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

4-1/2 in. Surface Mounting Flange in Textured Black

  • Fast #
  • Part #KK15601BKT
  • Item #982535
  • Manufacturer Part #15601BKT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/Brass (Unfinished)/Bronzed Brass/Textured White/
  • Safety Rated: Accessory, Listing Not Required
  • Ships Via: UPS
  • Additional Shade Information: SURFACE MOUNTING PLATE
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
1 in
Material:
Aluminum
Product Type:
Flange
UL Listed:
No
Volts:
12/120V
Width:
4-1/2 in