Kichler Lighting Accessory Mounting Flange in Bronzed Brass

KK15601

Manufacturer Part #: 15601BBR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/Brass (Unfinished)/Bronzed Brass/Textured White/
  • Safety Rated: CSA UL Listed

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Diameter
4 in
Dimmable
No
ETL Listed
No
Height
1 in
Indoor Outdoor
Outdoor
Type
Landscape Accessory
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday