Accessory Stake in Black

Part #KK15575BK  |  Item #982569  |  Manufacturer Part #15575BK

$ 18.95 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black Material (Not Painted)/
  • Safety Rated: Accessory, Listing Not Required
  • Additional Shade Information: 8 STAKE

Documents

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 8 in

Indoor Outdoor: Outdoor

Material: Plastic

Material Type: [ABS, Thermoplastic]

Product Type: Landscape Accessory

Type: Landscape Accessory

UL Listed: Yes

Volts: 12V