Adjustable Compact Accent Light in Textured Architectural Bronze
Adjustable Compact Accent Light in Textured Architectural Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Textured Architectural Bronze/Textured Midnight Spruce/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
- Additional Shade Information: TEMPERED GLASS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Tempered
- Height:
- 9 in
- Indoor Outdoor:
- Outdoor
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR20
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Landscape Accent Lights
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 6 in