Admirals Cove 150W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black

Part #KK49848BKT  |  Item #7281565  |  Manufacturer Part #49848BKT

$ 269.99 EACH

Color/Finish:
Textured Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED

Documents

Specifications

ADA Compliant: No

Bulb Style: Pear Shape

Bulb Type: Incandescent

CSA Certified: No

Collection: Admirals Cove

Color Finish: Textured Black

Color Finish Category: Blacks

Depth: 13 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 23-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 1

Sconce Type: Outdoor

Style: Traditional

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 150

Weight: 5

Width: 10-1/4 in