0 items

Kichler Lighting Ahrendale 100W 3-Light Medium Incandescent Chandelier in Anvil Iron

KK43581AVI

Color Finish

(Pricing is for Anvil Iron)

$426.22

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ahrendale
Color Finish
Anvil Iron
Color Finish Category
Iron Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Vetro Mica
Height
16-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
17-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday