Kichler Lighting Alameda 100W 1-Light Medium E-26 Incandescent Outdoor Hanging Pendant in Canyon View

KK9849CV

Manufacturer Part #: 9849CV

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Alameda
ETL Listed
No
Glass Type
Honey Opalescent
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday