Kichler Lighting Alameda 100W 4-Light Medium Incandescent Chandelier in Canyon View

KK49091CV

Manufacturer Part #: 49091CV

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Canyon View/
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: HONEY OPALESCENT

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Alameda
Diameter
25 in
Dimmable
No
ETL Listed
No
Glass Type
Honey Opalescent
Height
17 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
4
Style
Arts and Crafts/Mission
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Watts
100
Width
25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday