14-3/4 in. 150W 1-Light Medium Lantern in Canyon View

You last purchased this on
 
Kichler Lighting

Alameda 14-3/4 in. 150W 1-Light Medium Lantern in Canyon View

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Alameda 14-3/4 in. 150W 1-Light Medium Lantern in Canyon View

  • Fast #
  • Part #KK9652CV
  • Item #1754230
  • Manufacturer Part #9652CV
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Canyon View Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ships Via: UPS
  • Additional Finishes': Canyon View/Satin Brass/
  • Requires one 150W A19 lamp
  • Additional Shade Information: HONEY OPALESCENT
  • Safety Rated: ETL_Wet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Alameda
Color Finish Category:
Browns
Color Finish Name:
Canyon View
Depth:
10-1/2 in
Diameter:
9 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Honey Opalescent
Height:
14 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Brass
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Arts and Crafts/Mission
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
150 W
Width:
9 in