7 in. Width 100 W 1-Light Medium Lantern in Canyon View
Alameda 7 in. Width 100 W 1-Light Medium Lantern in Canyon View
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Canyon View/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: HONEY OPALESCENT
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Alameda
- Color Finish Category:
- Browns
- Color Finish Name:
- Canyon View
- Depth:
- 8-1/2 in
- Diameter:
- 7 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Honey Opalescent
- Height:
- 11-1/2 in
- Indoor Outdoor:
- Outdoor
- Length:
- 3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Brass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Fan Accessory
- Style:
- Arts and Crafts/Mission
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 7 in