Kichler Lighting

Alden 17-1/2 in. 6-Light Linear Chandelier in Natural Brass

Part #KK43362NBR  |  Manufacturer Part #43362NBR

Color/Finish:
Natural Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated for installation and use in wet, damp, or dry locations
  • Ships Via: UPS
  • Additional Finishes': Natural Brass/Black/
  • Ultra secure mounting assembly
  • Safety Rated: ETL_Dry

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Teardrop

Bulb Type: Incandescent

Collection: Alden

Color Finish: Natural Brass

Color Finish Category: Brass Tones

Diameter: 11 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 17-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 38-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 6

Style: Traditional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 11 in