100W 2-Light Medium E-26 Bath Light in Natural Brass

You last purchased this on
 
Kichler Lighting

Alton 100W 2-Light Medium E-26 Bath Light in Natural Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Alton 100W 2-Light Medium E-26 Bath Light in Natural Brass

  • Fast #
  • Part #KK45296NBR
  • Item #7281453
  • Manufacturer Part #45296NBR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Natural Brass/Chrome/
  • Glass Can be Installed Up or Down
  • Ships Via: UPS
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: ETL_Damp
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Alton
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Depth:
7-1/2 in
Diameter:
14-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
ClearSeeded
Height:
8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Contemporary
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
14-1/4 in