Kichler Lighting

Alton 3-Light Flush Mount Ceiling Fixture in Natural Brass

Part #KK45299NBR  |  Manufacturer Part #45299NBR

Color/Finish:
Natural Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated for installation and use in wet, damp, or dry locations
  • Ships Via: UPS
  • Additional Finishes': Chrome/Natural Brass/Black/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR SEEDED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Alton

Color Finish: Natural Brass

Color Finish Category: Brass Tones

Diameter: 18-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: ClearSeeded

Height: 7-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 3

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 75

Width: 18-1/2 in