60W 3-Light Medium E-26 Incandescent Ceiling Light with Clear Seeded Glass in Polished Chrome

You last purchased this on
 
Kichler Lighting

Alton™ 60W 3-Light Medium E-26 Incandescent Ceiling Light with Clear Seeded Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Alton™ 60W 3-Light Medium E-26 Incandescent Ceiling Light with Clear Seeded Glass in Polished Chrome

  • Fast #
  • Part #KK45299CH
  • Item #7281428
  • Manufacturer Part #45299CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Chrome/Natural Brass/Black/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Alton™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
18-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
ClearSeeded
Height:
7-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
LED Light:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
75 W
Width:
18-1/2 in