75W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black
Alton™ 75W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Alton™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- LED Light:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 8.7 lb
- Width:
- 18-1/2 in