17W 1-Light LED Outdoor Pendant in Textured Black
Amber Valley 17W 1-Light LED Outdoor Pendant in Textured Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Textured Black/
- Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
- Ships Via: UPS
- Additional Shade Information: ETCHED SEEDED
- Safety Rated: ETL_Damp
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Center Beam Candle Power:
- 975
- Collection:
- Amber Valley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Seeded
- Height:
- 18-1/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 975
- Material:
- Aluminum, Glass
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 8-1/2 in