Kichler Lighting

Ansonia 9-1/4 in. 100W 1-Light Medium Base Incandescent Wall Sconce in Brushed Nickel

Part #KK5446NI  |  Manufacturer Part #5446NI

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Tannery Bronze/Chrome/Olde Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: SATIN ETCHED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Ansonia

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/2 in

Diameter: 5-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 9-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 1

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 5-1/2 in